0
1
2

Stainless Steel Pizza Peel 11 x 15" with 5" Wooden Handle

Order Code: ZT3930605S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

Stainless steel pizza paddle makes the transfer of pizza (and other foods) effortless. Features 5" wooden handle, keeping your hands and fingers well away from the heat when transferring food to and from an oven. Suitable for both professional and domestic use. Total Length (including handle) : 52cm. Blade Dimensions (W x H) : 11 x 15".
• THE PERFECT COOKING COMPANION - Stainless steel pizza paddle makes the transfer of pizza (and other foods) effortless.
• ADDED SAFETY - Features 5" wooden handle, keeping your hands and fingers well away from the heat when transferring food to and from an oven.
• VERSATILE - Suitable for both professional and domestic use.
• LENGTH - (Including Handle) 52cm.
• BLADE DIMENSIONS (W x H) -11 x 15".

See full description
Specifications for Stainless Steel Pizza Peel 11 x 15" with 5" Wooden Handle
  • MFR Part No.
    DG39
  • Weight
    0.74kg
  • Width
    28cm
  • Depth
    1cm
  • Height
    52cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome