Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Stainless Steel Rice Colander 24cm
By Pendeford
Order Code:
ZT4947020S
Diameter
*
24cm
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/stainless-steel-rice-colander-24cm/p/ZT4947020S
Add to quotation
View all Utensils
Description
Pendeford Stainless Steel Rice Colander 24cm 109650
Tags:
#BulkDiscount
Specifications
Product Variants