Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Stainless Steel Saucepan Lid 40cm
By Matfer Bourgeat
Order Code:
ZT4879093S
£65.99
Inc VAT (20%)
£69.99
5.5% off
1
Add to basket
Get it in
20-30
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/stainless-steel-saucepan-lid-40cm/p/ZT4879093S
Add to quotation
View all Utensils
Description
Lids to suit both Excellence and Tradition Plus pans.
Tags:
#ReducedPrice
Specifications
Specifications for Stainless Steel Saucepan Lid 40cm
Material
Stainless Steel
Product Type
Saucepan Lid
Size
40cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome