Trianon Bowl 12cm

Order Code: ZT4969787S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Luminarc Trianon Bowl 12cm Toughest tableware materials on the market with 3 to 5 times more resistance than Porcelain in both the centre and the circumference Reinforced with a high concentration of alumina to give its incredible strength Material is fused together rather than mixed and all air pockets are removed to ensure a high density of material (0% water retention) Chip resistant Scratch resistant and therefore maintains its perfect finish Smooth and non porous surface Perfect shine Dishwasher safe - can withstand over 1, 000 industrial wash cycles.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Trianon Bowl 12cm
  • Diameter
    12cm
  • Product Type
    Bowl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome