Trianon Oval Dish 22cm x 14cm

Order Code: ZT4969796S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Luminarc Trianon Oval Dish 22cm x 14cm Toughest tableware materials on the market with 3 to 5 times more resistance than Porcelain in both the centre and the circumference Reinforced with a high concentration of alumina to give its incredible strength Material is fused together rather than mixed and all air pockets are removed to ensure a high density of material (0% water retention) Chip resistant Scratch resistant and therefore maintains its perfect finish Smooth and non porous surface Perfect shine Dishwasher safe - can withstand over 1, 000 industrial wash cycles.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Trianon Oval Dish 22cm x 14cm
  • Product Type
    Dish