Trianon White Cereal Bowl 24cm

Order Code: ZT4972008S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Luminarc Trianon White Cereal Bowl 24cm Toughest tableware materials on the market with 3 to 5 times more resistance than Porcelain in both the centre and the circumference Reinforced with a high concentration of alumina to give its incredible strength Material is fused together rather than mixed and all air pockets are removed to ensure a high density of material (0% water retention) Chip resistant Scratch resistant and therefore maintains its perfect finish Smooth and non porous surface Perfect shine Dishwasher safe - can withstand over 1, 000 industrial wash cycles.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Trianon White Cereal Bowl 24cm
  • Diameter
    24cm
  • Size
    24cm
  • Product Type
    Cereal Bowl
  • Colour
    White
  • Form
    Bowl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome