Trianon White Platter 35 x 24cm Oval

Order Code: ZT4969780S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Luminarc Trianon White Platter 35 x 24cm Oval Toughest tableware materials on the market with 3 to 5 times more resistance than Porcelain in both the centre and the circumference Reinforced with a high concentration of alumina to give its incredible strength Material is fused together rather than mixed and all air pockets are removed to ensure a high density of material (0% water retention) Chip resistant Scratch resistant and therefore maintains its perfect finish Smooth and non porous surface Perfect shine Dishwasher safe - can withstand over 1, 000 industrial wash cycles.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Trianon White Platter 35 x 24cm Oval
  • Product Type
    Platter
  • Shape
    Oval
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome