Zelie Salad Bowl White 24cm

Order Code: ZT4958448S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Arcopal Zelie Salad Bowl White 24cm Arcopal opal is reinforced thanks to a special heat treatment called tempering, which makes it up to 3 times more shock-resistant than other materials. Arcopal opal can withstand sudden variations of 135C: it is safe to transfer the dishes directly from the refrigerator to the microwave. Arcopal opal is a non-porous material, which prevents bacteria from accumulating in it, making it easy to clean and hygienic. Arcopal opal products are dishwasher safe. They retain their decoration and their shine day after day, wash after wash.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Zelie Salad Bowl White 24cm
  • Product Type
    Salad Bowl
  • Colour
    White
  • Diameter
    24cm
  • Form
    Bowl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome