Floor Standing Water Dispenser

Order Code: ZT1063461X

£309.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Ideal for the office, you can keep your employees and guests fully refreshed at all times with this stand alone water dispenser. Featuring two separate taps for cool or cold water, the unit lights up when it is ready to deliver pure, invigorating water. A non spill system allows you to change bottles with the minimum of fuss, while a stainless steel reservoir ensures water is always on hand when you need it.
Features:
Easy bottle change over for constant refreshment.
Removable dishwasher safe tray to keep the machine clean.
Handy visual cooler indicator ready lights.
Dimensions (W x D x H): 310 x 310 x 990mm.

See full description
Specifications for Floor Standing Water Dispenser
  • Overall Width
    310mm
  • Features
    Removable Dishwasher Safe Tray
    Visual Cooler Indicator Ready Lights
  • Type
    Floor Standing Water Dispenser
  • Overall Depth
    310mm
  • Overall Dimensions
    310mm x 310mm x 990mm
  • MFR Part No.
    CPD00392
  • Overall Height
    990mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome