System Refresh Air Freshener Dispenser

Order Code: ZT1188802X

£13.99 Inc VAT (20%)


Description

System Refresh is an automated air freshening system that delivers bursts of fragrance at a choice of intervals to give long-lasting freshness for you to enjoy.

Features and Benefits
• Refill aerosol is compatible with several metering systems
• Each 280ml refill canister delivers 3000 metered doses, giving long-lasting freshness
• A choice of operation in light, darkness, or 24hrs to save on canister use

Typical Applications
• Schools
• Domestic use
• Offices

Notes
Refills available separately
• JEY7224160A - Cranberry Crush
• JEY7224160B - Summer Flowers
• JEY7224160C - Citrus Squeeze
• JEY7224160D - Marine Breeze
• JEY7224160E - Vanilla
• JEY7224160F - Lavender
• JEY7224160G - Sports
• JEY7224160H - Talcum

See full description
Specifications for System Refresh Air Freshener Dispenser
  • MFR Part No.
    P033-1XUNIT-SHADES
  • Features
    choice of operation either in light, darkness or 24hrs
  • Kit Contents
    Machine
  • Number of Pieces
    1
  • Type
    Air Freshener Dispenser
  • Series
    System Refresh
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome