Active Fresh Air Freshener Aerosol-Free Automatic Spray Set Fresh Cotton 228ml - 3230098

Active Fresh Air Freshener Aerosol-Free Automatic Spray Set Fresh Cotton 228ml - 3230098

Order Code: ZT4178338S

£16.99 Inc VAT (20%)
£19.9915% off


Description

One spritz of Air Wick Active Fresh Air Freshener in Fresh Cotton is enough to fill a room. The aerosol-free automatic spray releases bursts of continuous fresh fragrance so your environment always smells welcoming. Just set the air freshener to your preferred fragrance intensity setting and enjoy while the fresh cotton refill neutralises odours. Fragrances your home, office or bathroom for up to 70 days per refill when on low setting. Ideal for any room, at home, in the office or work environment.
Contains 1 device, 1 refill and 2xAA batteries
Provides up to 70 days of continuous fragrance (minimum setting)
3 adjustable settings for a release of fragrance at a desired intensity, includes an instant action boost button
Neutralises odours
Infused with natural essential oils and 95% naturally derived ingredients
Free from phthalates, propellants and dyes
Our latest odour neutraliser is infused with natural essential oils for long lasting fragrance
Fragrance: Fresh Cotton
228ml refill supplied

See full description
Specifications for Active Fresh Air Freshener Aerosol-Free Automatic Spray Set Fresh Cotton 228ml - 3230098
  • Fragrance
    Fresh Cotton
  • Volume
    228ml