Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Odour Control
Air Fresheners
Air Freshener Aerosol Citrus Fruits 300ml
By Clena
Order Code:
ZT1332985S
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.20
4%
50 - 99
£2.11
8%
100 - 199
£2.02
12%
200 +
£1.92
16%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
2.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/air-fresheners/air-freshener-aerosol-citrus-fruits-300ml/p/ZT1332985S
Add to quotation
View all Air Fresheners
Description
Neutralises maladours and freshens the air. Citrus fragrance.
Tags:
#BulkDiscount
Specifications
Specifications for Air Freshener Aerosol Citrus Fruits 300ml
Product Type
Air Freshener Aerosol
Fragrance
Citrus Fruits
Volume
300ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome