Bin Odour Freshener 500g

Order Code: ZT3961758S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

HG Bin Odour Freshener 500g: Conquer Trash Can Stench with Freshness!
Say goodbye to offensive bin odors and embrace a wave of delightful freshness with HG Bin Odour Freshener 500g! This powerful formula tackles even the toughest garbage smells, leaving your bins and surrounding areas smelling clean and pleasant.

Here's why HG Bin Odour Freshener is your ultimate odor-fighting weapon:

Effective Odor Absorption: Absorbs and neutralizes unpleasant odors from rotting food, soiled diapers, and other smelly waste, leaving behind a fresh, long-lasting fragrance.
Versatile Application: Works wonders on various bin types, including rubbish bins, waste buckets, kitchen bins, wheelie bins, and even nappy bins.
Fresh Scent: Provides a pleasant, neutral fragrance that eliminates unpleasant odors without being overpowering.
Long-Lasting Action: Delivers continuous odor control for weeks, keeping your bins and surrounding areas smelling fresh.
Safe and Environmentally Friendly: Made with natural ingredients and free from harmful chemicals, ensuring safe use around your family and pets.
Convenient Granular Formula: Easy to use and mess-free, simply sprinkle the granules at the bottom of your bin or hang a sachet inside for continuous odor control.
Upgrade your bin hygiene and enjoy a fresh, odor-free home with HG Bin Odour Freshener 500g!

See full description
Specifications for Bin Odour Freshener 500g
  • Type
    Bin Odour Freshener
  • Cleaner Type
    Bin Odour Freshener
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome