Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Odour Control
Air Fresheners
Black Cherry 2ml Membrane Paper - FR9439
By FRSH SCENTS
Order Code:
ZT3954016S
Qty of 6 for
£18.54
Inc VAT (20%)
£3.09 each
Quantity
Price
Discount
1 - 299
£3.09
0%
300 - 599
£2.97
4%
600 +
£2.84
8%
42
Add to basket
Order must be for a minimum of 42 and a multiple of 6.
Get it by
Fri, 24th Jan
In Stock
GBP
129.78
https://www.zoro.co.uk/shop/cleaning-and-hygiene/air-fresheners/black-cherry-2ml-membrane-paper-fr9439/p/ZT3954016S
Add to quotation
View all Air Fresheners
Description
FRSH SCENTS Black Cherry 2ML Membrane Paper - FR9439 FR9439
Tags:
#BulkDiscount
Specifications
Specifications for Black Cherry 2ml Membrane Paper - FR9439
Size
2ml
Product Type
Membrane Paper
Colour
Black Cherry
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome