Deofab Fabric Deodoriser 300ml Fabulously Refreshing

Order Code: ZT4951257S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Neutradol Deofab Fabric Deodoriser 300ml Fabulously Refreshing TOUCH DRY IN 60 SECONDS - DEOFAB FABRIC DEODORIZER 300ml is a full strength fabric deodorizer for use on almost any fabric around the home or in the car. With a superior formulation it is ideal for removing tobacco, cooking, pet and musty odour problems. Deofab can be used safely in and around the home on baby spills, pet bedding, furnishings, carpets, clothes, car seats, trainers plus any fabrics.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Deofab Fabric Deodoriser 300ml Fabulously Refreshing
  • Volume
    300ml
  • Product Type
    Fabric Deodoriser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome