0
1
2

Fragrance Variety Pack Refill Clear 300ML (CASE-5)

Order Code: ZT3462831S

£99.99 Inc VAT (20%)


Description

Elevate your washroom experience with the Kleenex® Botanics Aircare Variety Refills. This harmonized set includes 2 Joy, 2 Fresh, and 1 Energy fragrance pouches, each containing 300ml (1,500ml/5 pouches total). Crafted with compressed oil technology, these distinctive fragrances feature notes of citrus, peach, bergamot, and lavender, effectively neutralizing bad odours. Lasting up to 90 days with frequent use, these refills are compatible with the Aquarius™ Aircare Dispenser (code 6994). The aerosol-free technology ensures lower VOCs compared to standard aerosol systems, providing a consistent fragrance intensity with minimal residue. Experience the quality and care of the Kleenex® Brand in a range designed for an uplifting washroom ambience.

Features and Benefits
• Reformulated with compressed oil technology for the same fragrance intensity with very low residue
• This set includes 2 Joy, 2 Fresh, and 1 Energy fragrance pouches
• Each fragrance refill contains 300ml (1,500ml/5 pouches total)

See full description
Specifications for Fragrance Variety Pack Refill Clear 300ML (CASE-5)
  • Fragrance
    Mixed scents
  • MFR Part No.
    6191
  • Size
    300ml
  • Container Type
    Refill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome