KleenMist Giant Aerosol Air Freshener Wild Flower - 6x750 mL

Order Code: ZT3578884S

£49.99 Inc VAT (20%)


Description

KleenMist Giant Aerosol Air Freshener is a high pressure, super strength handheld spray for instant odour control and lasting fresh fragrance. Dry fog spray will not dampen surfaces, and can also be used on upholstery or in cars. Giant 750ml aerosol, available in a range of five fragrances of Cranberry, Citrus Grove, Wild Flower, Garden

Can and is hand activated, spray into the room last thing at night for a fresh fragrant greeting in the morning.

Suitable for upholstery, cars Hotels and gyms where powerful airfreshener is needed and delivered fast.

Specification:

Sales Case Qty. Box of 6
Weight 570g
Size 750ml
Storage:

Aerosol cans must not be exposed to direct sunlight or temperatures above 50°C.
Health & Safety Information:

Ingestion: Do not induce vomiting. Immediately rinse mouth and drink plenty of water (200-300ml) Do not give victim anything to drink if they are unconscious. Get medical attention immediately.
Skin contact: Wash skin thoroughly with soap and water. Get medical attention if irritation persists after washing.
Eye contact: Immediately flush with plenty of water for up to 15 minutes. Remove any contact lenses and open eyes wide apart. Get medical attention if any discomfort continues.
PPE Required:
Eye goggles and gloves

See full description
Specifications for KleenMist Giant Aerosol Air Freshener Wild Flower - 6x750 mL
  • Product Type
    Aerosol Air Freshener
  • Weight
    570g
  • Size
    750ml
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome