Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Odour Control
Air Fresheners
Lumin Wall/ceiling Surf Mount LED IP44 24W 1500LM 65LM/W 300
By Feilo Sylvania
Order Code:
ZT5056094S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/air-fresheners/lumin-wall-ceiling-surf-mount-led-ip44-24w-1500lm-65lm-w-300/p/ZT5056094S
Add to quotation
View all Air Fresheners
Description
Feilo Sylvania LUMIN WALL/CEILING SURF MOUNT LED IP44 24W 1500LM 65LM/W 300 Ambient Range 43283
Specifications
Specifications for Lumin Wall/ceiling Surf Mount LED IP44 24W 1500LM 65LM/W 300
Width
380mm
Length
380mm
Housing Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome