Microburst 3000 75m Aerosol Vibrant Sense 12 x 75ml

Order Code: ZT2427988S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Microburst Floral Sense Refill 75ml Vibrant Sense, citrus fragrances characterised by fresh citrus scents such as lemon, orange, lime and grapefruit.
Microburst Systems 75ml Compact system delivers full impact odour control, with three times the odour control and fragrance as ordinary refills but 63% less VOCs (volatile organic compounds) than standard
Microburst Systems - Compact, cost-effective aerosol system delivers three times the odour control and fragrance as ordinary refills. - Micro-spray technology delivers broad room coverage while high impact, long lasting concentrated fragrances with proprietary - Microtrans odour neutraliser keep rooms fresher for longer. - Microburst 3000 - Full impact odour control in one compact system.
rainforest, herbal fragrances characterised by herbal notes such as rosemary, mint, coriander, lavender and sage.

See full description
Specifications for Microburst 3000 75m Aerosol Vibrant Sense 12 x 75ml
  • Size
    75ml
  • Material
    Aerosol
  • Product Type
    Air Fresheners & Refills
  • Volume
    75ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome