0
1
2

Mvp Dispenser W/W

Order Code: ZT3110409S

£21.99 Inc VAT (20%)


Description

The Safeseat® surface cleaner dispenser provides hardwearing dispensing suitable for a range of settings. The simple push to dispense action makes for hands free use, while the hinged dispenser design allows for quick and easy refill replacement.

Features and Benefits
• Holds up to 3000 shots of cleaner
• Smooth dispenser design allows for easy cleaning
• Easy to refill thanks to the hinged dispenser design

Typical Applications
• Airports
• Educational facilities
• Healthcare facilities
• Gyms
• Offices
• Hotels

Notes
• Compatible with CTL9524441A Safeseat® surface cleaner refills

See full description
Specifications for Mvp Dispenser W/W
  • Product Type
    Air Freshener Dispensers
  • Series
    Safeseat®
  • Size
    365ml
  • Type
    Toilet Cleaner
  • Fragrance
    Fragranced
  • MFR Part No.
    HDIS-MVPWW
  • Applications
    Disinfecting
  • Container Type
    Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome