Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Odour Control
Air Fresheners
New Car 2ml Membrane Paper - FR9446
By FRSH SCENTS
Order Code:
ZT3953985S
Qty of 6 for
£17.94
Inc VAT (20%)
£2.99 each
Quantity
Price
Discount
1 - 299
£2.99
0%
300 - 599
£2.87
4%
600 +
£2.75
8%
42
Add to basket
Order must be for a minimum of 42 and a multiple of 6.
Get it by
Wed, 18th Dec
In Stock
GBP
125.58
https://www.zoro.co.uk/shop/cleaning-and-hygiene/air-fresheners/new-car-2ml-membrane-paper-fr9446/p/ZT3953985S
Add to quotation
View all Air Fresheners
Description
FRSH SCENTS New Car 2ML Membrane Paper - FR9446 FR9446
Tags:
#BulkDiscount
Specifications
Specifications for New Car 2ml Membrane Paper - FR9446
Volume
2ml
Product Type
Membrane Paper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome