Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Odour Control
Air Fresheners
Odor-X Whole Car Blast Savage Ice - 100ml
By Turtle Wax
Order Code:
ZT4190891S
£6.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.49
0%
5 +
£6.10
6%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
6.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/air-fresheners/odor-x-whole-car-blast-savage-ice-100ml/p/ZT4190891S
Add to quotation
View all Air Fresheners
Description
1 x Turtle Wax Odor-X Whole Car Blast Savage Ice 100ml.
Tags:
#BulkDiscount
Specifications
Specifications for Odor-X Whole Car Blast Savage Ice - 100ml
Type
Odor Remover
Size
100ml
Consumable Type
Air Freshener
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome