Oxygen-Pro Odour Control System Dispenser Dispenser

Order Code: ZT3115266S

£49.99 Inc VAT (20%)


Description

JanSan Oxygen-Pro Odour Control System
Oxygen-Pro is a continuous fresh scent and odour control system that is reliable, effective, safe and eco-friendly. Oxygen-Pro is the only technology that delivers fragrance into the air continuously, consistently and accurately for the entire duration of the cartridge life, and without the use of aerosols. This precision oil delivery system is based on a fuel cell technology that is used in the pharmaceutical industry to deliver drugs to patients. Another great feature of the product is the management and reminder system as it alerts when the cartridge or batteries need replacing. Oxygen-Pro is the perfect odour control system for any environment and can be programmed to work for 30 days for high intensity, 60 for normal intensity or 90 days for low intensity. The cartridge contains 35ml of pure fragrance oil, which is around seven times more fragrance oil than a standard metered aerosol can. Oxgygen-Pro cartridge fragrances (sold separately) are available in Glow, a fresh, juicy black cherries scent with a hint of almond, plum, vanilla and cinnamon spice, and Spa, a fresh, invigorating scent with fragrant lavender and spicy herbs. A third option is Neutra-lox odour eliminator, a non-fragrance odour control cartridge designed to remove nasty smells effectively without leaving a scent behind. All Oxygen-Pro fragrances contain Neutra-lox, and so unlike other systems that only mask odours, Oxygen-Pro fragrances eliminate bad odours, and can cover an area of up to 6000ft3.

See full description
Specifications for Oxygen-Pro Odour Control System Dispenser Dispenser
  • Product Type
    Air Freshener Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome