Pacific Breeze Air Freshener 500ml 314222

Order Code: ZT1543970S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Glade Pacific Breeze Air Freshener provides the serenity of a sea bath with a combination scent of green leaves and citrus. Fragrance infused with essential oils. Controls unpleasant odours, one short burst instantly refreshes and invigorates any space. Extra large commercial pack size for use in professional settings to freshen and fragrance. This pack contains one 500ml spray.
Glade air freshener controls unpleasant odours
One short burst refreshes and invigorates any space
For use in commercial or public settings
A scent of green leaves and citrus
500ml

See full description
Specifications for Pacific Breeze Air Freshener 500ml 314222
  • MFR Part No.
    DV12922
  • Weight
    0.554kg
  • Product Type
    Standard Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome