Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Odour Control
Air Fresheners
Solid Air Freshnr 150g CL Linen
By Glade
Order Code:
ZT3522910S
£3.09
Inc VAT (20%)
£3.59
13.5% off
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/cleaning-and-hygiene/air-fresheners/solid-air-freshnr-150g-cl-linen/p/ZT3522910S
Add to quotation
View all Air Fresheners
Description
Glade Solid Gel Air Freshener 150g Clean Linen 1008057
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Solid Air Freshnr 150g CL Linen
Form
Solid Block
Size
170g
Type
Air Fresheners
Fragrance
Clean Linen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome