Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Odour Control
Air Fresheners
Sparkling Berry Refill 250ml
By Airpure
Order Code:
ZT4793698S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/air-fresheners/sparkling-berry-refill-250ml/p/ZT4793698S
Add to quotation
View all Air Fresheners
Description
AirPure Sparkling Berry Refill 250ml
Tags:
#BulkDiscount
Specifications
Specifications for Sparkling Berry Refill 250ml
Fragrance
Sparkling Berry
Product Type
Air Fresheners
Form
Refill
For Use With
Airpure
Size
250ml
Type
Air Fresheners
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome