V-Air Solid Cucumber Melon 6xRefills

Order Code: ZT3115172S

£69.99 Inc VAT (20%)


Description

Vectair V-Air Solid Cucumber Melon
Beginning with crisp cedar and pine, the fragrance evolves into a cooling herbal aroma, transforming into a sparkling blend of energising wild mint and eucalyptus, with a touch of lemon spearmint.
The V-Air Solid, non aerosol refill cartridge, is uniquely constructed from ceramic, infused with high quality perfumes, then complemented by an integrated internal fragrance core.
These combine and diffuse powerful key fragrance notes that are subtly different.
The diffusion rate of fragrance moving through the ceramic capsule is much different to the fragrance evaporating from the surface of the fragrance core.
- Fragrance life of up to 60 days (compared to typically 30 days for an aerosol refill) - Coverage of up to 6, 000ft 170m - Universal fit - designed to fit into most similar existing passive dispensers - Approx. refill weight: 220g/0. 48lb (per refill)

See full description
Specifications for V-Air Solid Cucumber Melon 6xRefills
  • Product Type
    Air Fresheners
  • Material
    Ceramic
  • Fragrance
    Cucumber Melon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome