Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Odour Control
Air Fresheners
Velvet Rose & Oud 2ml Membrane Paper - FR9415
By FRSH SCENTS
Order Code:
ZT3954059S
Qty of 6 for
£18.54
Inc VAT (20%)
£3.09 each
Quantity
Price
Discount
1 - 299
£3.09
0%
300 - 599
£2.97
4%
600 +
£2.84
8%
42
Add to basket
Order must be for a minimum of 42 and a multiple of 6.
Get it by
Fri, 17th Jan
In Stock
GBP
129.78
https://www.zoro.co.uk/shop/cleaning-and-hygiene/air-fresheners/velvet-rose-and-oud-2ml-membrane-paper-fr9415/p/ZT3954059S
Add to quotation
View all Air Fresheners
Description
FRSH SCENTS Velvet Rose & Oud 2ML Membrane Paper - FR9415 FR9415
Tags:
#BulkDiscount
Specifications
Specifications for Velvet Rose & Oud 2ml Membrane Paper - FR9415
Product Type
Membrane Paper
Volume
2ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome