Vertical Super Linear Baby Changer White

Order Code: ZT3110351S

£279.99 Inc VAT (20%)


Description

The Babyminder® changing table provides a hygienic and secure changing area for babies up to 11kg. Convenient and easy to use, the integrated safety strap keeps children safe and secure while being changed.

Features and Benefits
• Gas-strut dampened for controlled opening and closing
• Dual liner dispensers moulded into the lid for easy loading and dispensing
• Independently tested and approved for reliability
• Available in horizontal and vertical options

Typical Applications
• Airports
• Cinemas
• Healthcare
• Gyms
• Offices
• Hotels
• Restaurants

Standards
• EN 12221-1:2013-12 Type 1 (Children from birth to 12 months)

See full description
Specifications for Vertical Super Linear Baby Changer White
  • Product Type
    Baby Changing Units
  • Length
    899mm
  • Colour
    White
  • MFR Part No.
    JBABYVERT
  • Height
    112mm
  • Width
    559mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome