Washing Machine Clean & Odour Freshener 550g

Order Code: ZT3961732S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

HG Washing Machine Clean & Odour Freshener 550g: Deep Clean & Freshness for Your Laundry Hero
Combat Odors & Restore Performance with This Powerful Washing Machine Cleaner

Tired of musty smells clinging to your laundry? Introducing the HG Washing Machine Clean & Odour Freshener 550g, your ultimate solution for a clean, fresh, and efficient washing machine. This powerful formula tackles tough odors and grime build-up, leaving your machine sparkling clean and your clothes smelling heavenly.

Here's what makes this product stand out:

Universal Compatibility: Works seamlessly with all washing machine brands and models.
Deep Cleaning Power: Eliminates odor-causing bacteria, mold, and detergent residue from hidden areas, including the drum, pipes, and drain.
Freshness Boost: Infused with a long-lasting, pleasant fragrance that keeps your clothes smelling fresh for weeks.
Performance Optimization: Dissolves built-up limescale and soap scum, restoring optimal washing performance and efficiency.
Convenient & Effective: Simply add the powder to your empty washing machine and run a hot cycle every 4 weeks for maximum results.
Long-lasting Value: Each 550g tub provides 5 effective treatments.
Upgrade your laundry routine with the HG Washing Machine Clean & Odour Freshener and experience:

Fresher, cleaner clothes free from lingering odors.
Improved washing performance with restored efficiency.
Longer lifespan for your washing machine with preventative maintenance.

See full description
Specifications for Washing Machine Clean & Odour Freshener 550g
  • Type
    Washing Machine Cleaner
  • Size
    550ml
  • Cleaner Type
    Washing Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome