Women Roll on Anti-Perspirant 48h Cotton 50ml (Pack of 6) - C008364
0
1
2
3
4

Women Roll on Anti-Perspirant 48h Cotton 50ml (Pack of 6) - C008364

Order Code: ZT5695937SCopy

£12.99 Inc VAT (20%)


Description

Sure provides 48-hour sweat and odour protection, even after exercise. The antiperspirant has been tested to the limit to offer fail-safe, 48-hour protection, making it ideal for those who worry about sweating, leaving them feeling dry and confident. The clean fragrance and light floral notes, give an all-day fresh and airy fragrance with a clean feel that activates through movement with its MotionSense technology. Free from alcohol, this roll-on deodorant is gentle enough for everyday use.
• Anti-perspirant deodrant roll-on
• MotionSense technology ready to release a hit of fresh through movement
• Up to 48 hours of anti-perspirant deodorant
• Clean, light floral fragrance
• Alcohol-free formula
• 50ml
• Pack of 6

See full description
Specifications for Women Roll on Anti-Perspirant 48h Cotton 50ml (Pack of 6) - C008364
  • Volume
    50ml