0
1

057521 Lift Original Multi Purpose Cleaner 750ml

Order Code: ZT1028021P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Lift™ Multi-Purpose Cleaner is designed for effective cleaning on a range of washable surfaces, including ceramics, plastics, marble, and stainless steel. Suitable for both spray applications and mopping, it can be diluted up to a 1:40 ratio for larger cleaning tasks like wiping walls or floors. This ready-to-use cleaner comes in a convenient spray format and offers a refreshing pine fragrance for a pleasant cleaning experience. Additionally, it is available in a 5ltr refill pack to minimise plastic waste, making it both practical and eco-friendly.

Features and Benefits
• Ideal for cleaning multiple surface types, including ceramics, plastic, marble, and stainless steel
• Flexible dilution options allow for more efficient cleaning of larger areas like floors and walls
• Easy-to-use spray bottle simplifies application for everyday tasks
• Leaves behind a refreshing pine scent for a pleasant cleaning experience
• Available as a 5ltr refill option for convenience and long-lasting use

Warnings
• Corrosive

See full description
Specifications for 057521 Lift Original Multi Purpose Cleaner 750ml
  • Container Type
    Spray
  • Applications
    Floors
    Rubber
    Ceramic
    Stainless steel
    Plastic
    Metal
  • Fragrance
    Pine
  • Size
    750ml
  • MFR Part No.
    57521
  • Type
    Multi-Purpose Cleaner
  • Series
    D21
  • Product Type
    Multi Purpose Cleaner
  • Concentration
    Ready To Use
  • For Use On
    Plastic
    Rubber
    Stainless Steel
    Hard Surfaces
    Ceramic
    Metals
  • Hazard Warning
    Corrosive
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome