Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
119711 Multi Cleaner 400ml
By Soudal
Order Code:
ZT3288162S
Qty of 6 for
£35.94
Inc VAT (20%)
£5.99 each
Quantity
Price
Discount
1 - 59
£5.99
0%
60 - 119
£5.75
4%
120 - 299
£5.51
8%
300 +
£5.27
12%
6
Add to basket
This product must be ordered in multiples of 6
Get it in
3-7
working days
Available
GBP
35.94
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/119711-multi-cleaner-400ml/p/ZT3288162S
Add to quotation
View all All Purpose Cleaners
Description
Waterbased Cleaning Foam Spray 400Ml N/A Aerosol
Tags:
#BulkDiscount
Specifications
Specifications for 119711 Multi Cleaner 400ml
Volume
400ml
Container Type
Aerosol
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome