4-in-1 Leather Cleaner 250ml

Order Code: ZT3961754S

£11.99 Inc VAT (20%)


Description

Bring your leather back to its beautiful best with HG's 4-in-1 Leather Cleaner! This powerful, water-based formula is specially designed for full-aniline and scumbled leathers, commonly found in high-quality furniture, suitcases, and bags.

More than just a cleaner, this product offers a complete leather care solution:

Deep cleans: Removes dirt, grime, and stains gently and effectively.
Nourishes: Infuses leather with essential oils to restore suppleness and prevent cracking.
Protects: Creates a barrier against future stains, spills, and fading.
Rejuvenates: Enhances color and structure, making your leather look brand new again.
Benefits:

Safe for delicate leathers: Water-based and gentle enough for even the most sensitive types.
Easy to use: Apply with a soft cloth and buff to a shine.
Long-lasting results: Regular use keeps your leather looking and feeling its best.
Ideal for maintenance or reconditioning: Perfect for both new and old leather goods.

See full description
Specifications for 4-in-1 Leather Cleaner 250ml
  • Cleaner Type
    Leather
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome