750ml All Purpose Cleaner

Order Code: ZT3579252S

£1.59 Inc VAT (20%)


Description

Super Professional all purpose cleaner effectively cleans away everyday soiling on a wide range of surfaces.

Features and Benefits
• Easily cuts through grease and grime for excellent results
• Leaves a streak-free finish
• Provides a long-lasting citrus scent

Typical Applications
• Kitchens
• Bathrooms
• Washrooms
• Hard surfaces

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

See full description
Specifications for 750ml All Purpose Cleaner
  • Series
    H2
  • Product Type
    Multi-Purpose Cleaner
  • Size
    750ml
  • Container Type
    Spray Bottle
  • MFR Part No.
    800-277-0004
  • Concentration
    Ready to Use
  • For Use On
    Washrooms
    Food Handling Environments
    Hard Surfaces
  • Removes
    Grime
    Grease
  • Base Type
    Water Based
  • Applications
    Surface Cleaning
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome