0
1

A104 Handy Foam Multi-Purpose Cleaning Spray - 400ml

Order Code: ZT3110034S

£3.49 Inc VAT (20%)


Description

Foaming hard surface cleaner with a powerful formulation to remove grease, dirt and stains from vertical and overhead surfaces, anti static formulation and pine fragrance.
Non caustic formula, ideal for use on soft metals and galvanised surfaces and safe to use on most plastics, metals, painted and fabric surfaces.

Features and Benefits
• Foaming agent to help lift dirt grease and stains
• Works on vertical and overhead surfaces
• Non-caustic formula ideal for use on most plastics, metals, galvanised, painted and fabric surfaces

Typical Applications
• Metals
• Plastics
• Fabrics

Notes
• UK Rail Cat No: 007/007616.

See full description
Specifications for A104 Handy Foam Multi-Purpose Cleaning Spray - 400ml
  • Product Type
    Multi-Surface Cleaners
  • Size
    400ml
  • Series
    A104
  • MFR Part No.
    A104400AM
  • Container Type
    Aerosol
  • Removes
    Grease
    Dirt
  • Base Type
    Solvent Based
  • Suitable For
    Metals
    Plastics
    Fabrics
  • Concentration
    Ready to Use
  • For Use On
    Plastics
    Painted Surfaces
    Soft Surfaces
    Metals
  • Applications
    Surface Cleaning
  • Hazard Warning
    Flammable
  • Product Format
    Foam