All-Purpose Cleaner Ready to Use 500ml

Order Code: ZT4854748S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Bring effective and sustainable cleaning to your kitchen with this 500ml Greenspeed all-purpose cleaner bottle. The powerful, vegetable-based formula means this cleaner will remove light stains and soiling from surfaces in no time at all. This makes it easy for staff to keep your kitchen worktops, equipment and utensils spotless all throughout the day. As the solution is unperfumed and food-safe, there's also no risk of it tainting your ingredients after cleaning. This makes it perfectly suited for use in any commercial kitchen or busy food-prep environment. Because it's made with renewable, vegetable-based ingredients, this cleaner is kind to Earth's natural resources and free from potentially harmful substances such as chlorine compounds and petroleum-based detergents. As such, switching to this solution will help to minimise your environmental impact and protect the wellbeing of your staff and customers when cleaning.

See full description
Specifications for All-Purpose Cleaner Ready to Use 500ml
  • Product Type
    All-Purpose Cleaner
  • Container Type
    Bottle
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome