ALUSTAR 500 machine cleaner, in plastic drum, capacity 200 l. Area of application = parts cleaning. Model = concentrate. Contents = 200 l. Weight = 210 kg. pH value = 7.3. Hazard class = GHS05. Product type = industrial cleaners. Environmentally friendly - no VOCs. No silicate - very good material compatibility. Cleans components made of steel, stainless steel, aluminium, brass, copper, etc. Economical, high yield, extremely long bath life. The water-based machine cleaner ALUSTAR 500 does what classic alkaline cleaners cannot: it removes extreme oil and grease cracks, even from aluminium, brass and copper! With the power of sustainable raw materials: the high yield natural boost cleaner contains vegetable esters and natural fatty acids of vegetable origin. ALUSTAR 500 is free of VOCs, silicate and alkaline solutions, it is pH-neutral and low in residues. Instead of alkaline solutions, coconut oil based surfactants and special cleaning additives are used. The cleaner is non hazardous once diluted with 30% water. The machine cleaner is perfect for component cleaning after deep drawing, for cleaning abrasive particles and for high levels of oil and grease cracking. With the plate phase separator, a long service life is guaranteed. The product features at a glance: - Environmentally friendly and safe → VOC-free, free of alkaline solutions - Very good material compatibility as free of silicate - Cleans components made of a wide variety of metals, such as steel, stainless steel, aluminium, brass, copper, etc. - Wide ranging uses in cleaning: components after deep drawing, components of large engines, bogies and brake systems, cutting tools, punching tools, automation cells and many more - Also suitable for ultrasonic cleaners and immersion baths