Anti-Bacterial Multi-surface Cleaner 750ml

Order Code: ZT1326410S

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Certified against MRSA, this chemical will clean your surfaces with just one quick application. It is a rapid action, efficient cleaner for all non-porous surfaces that sanitises as it cleans. It also contains advanced quaternary biocide and Kills E.coli and MRSA.

Specifications for Anti-Bacterial Multi-surface Cleaner 750ml
  • Type
    Cleaning Fluids
  • Fragrance
    Neutral
  • MFR Part No.
    PS2100
  • Weight
    812g
  • Material
    Plastic
  • Colour
    Pink
  • Volume
    750ml
  • Form
    Antibacterial & Bactericidal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome