Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
Anti-Bacterial Surface Cleaner 500ml
By Dettol
Order Code:
ZT3523078S
£3.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
3.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/anti-bacterial-surface-cleaner-500ml/p/ZT3523078S
Add to quotation
View all All Purpose Cleaners
Description
Dettol Anti Bacterial Surface Cleaner 500ml 1014148
Tags:
#BulkDiscount
Specifications
Specifications for Anti-Bacterial Surface Cleaner 500ml
Form
Trigger Spray
Type
Cleaning Fluids
Applications
All Purpose Cleaner
Pack Quantity
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome