Anti-Bacterial Surface Spray 750ml, Pack of 6 242 Pack

Order Code: ZT1541487S

£17.99 Inc VAT (20%)
£20.9914% off
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

A quick way to safely disinfect surfaces, this 2Work Antibacterial Spray is ideal for use in environments like hospitals and professional kitchens, where maintaining a sterile environment is vital. Just spray on using the simple trigger pump mechanism and wipe off with a clean cloth to kill not only MRSA, but 99.99% of all bacteria. The handy 750ml bottle is a perfect size for stashing in your cleaning trolley or the cupboard under the sink.
Antibacterial spray kills 99.99% of bacteria including MRSA
Ideal for keeping surfaces sterile
Easy to use; just spray and wipe
Ideal for hospitals and catering environments
Ready to use trigger spray
750ml per bottle
Tested to BS EN 1276
Fragrance Free
For Professional Use Only
Pack of 6

See full description
Specifications for Anti-Bacterial Surface Spray 750ml, Pack of 6 242 Pack
  • MFR Part No.
    2W04586
  • Weight
    5.2kg
  • Applications
    Hospitals
  • Volume
    750ml
  • Fragrance
    Fragrance Free
  • Colour
    Transparent