As a gobally leading water filtration company, Aquis provides high sophisticated Claris and Claroswiss
Tank Water Filters which are used in a wide range of applications, mainly in the field of beverage preparation.
Our Tank Water Filters reliably protect appliances against limestone deposition and particles and optimize the feed
water for various applications such as coffeemakers, teamakers, hot-water dispensers, multi-beverage appliances,
steamers, steam-irons etc.
It is stronly recommended to use a water filter in your appliance when having feed water with a carbonate hardness
above 5dH/9fH or other impurities that might negatively effect the taste or odor of your beverage!
Specifications:
Feed water: Filter to be used with drinking water acc. to statutory regulations only !
Water temperature: 10C 35C/50F 95F
Max. operation period: Filter needs to be replaced 2 months after first application at the latest
Flow rate: Filter is designed for flow rates up to 300 ml/min
Blue Ice Machines prides itself in its commitment to its customers, providing high class customer service.
We are committed to supply our customers with:
Training for machine usage
Free installation on equipment
Customer phone line support
Quality technical support
Competitive warranty on all equipment
Long term maintenance support
Manageable payment options
Starters package with every machine
After Sales Service:
We will train you and your staff to assemble, operate, maintain and clean your equipment so that you achieve the optimum reliability and profitability.
Technical Info:
Filter capacity: In average 50 liter of tap water at a carbonate hardness of 15dH/27 fH Maximum operation period to be respected!
Pressure drop: Typically, 100 mbar at a flow rate of 300 ml/min
Materials: All filter components/-materials are approved for food contact applications