Bactericidal Multi-Surface Cleaner 750ml PS2100

Order Code: ZT2122092S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Purely Smile Bactericidal Multi Surface Cleaner 750ml PS2100 Certified against MRSA, this chemical will clean your surfaces with just one quick application. It is a rapid action, efficient cleaner for all non-porous surfaces that sanitises as it cleans. It also contains advanced quaternary biocide, killing E.coli and MRSA.

Specifications for Bactericidal Multi-Surface Cleaner 750ml PS2100
  • Form
    Trigger Spray
  • Pack Quantity
    750ml
  • Material
    Plastic
  • Type
    Cleaning Fluids
  • Fragrance
    Neutral
  • Applications
    Disinfectant
  • Colour
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome