Bar Keepers Friend Power Cream Surface Cleaner 350ml KILBKFCREAM

Order Code: ZT1286036P

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%

Order by 2pm, get it Tomorrow

Description

Bar Keepers Friend Power Cream Surface Cleaner is based on the same great formulation as the original Bar Keepers Friend but in an 'easy to squirt' application. It cleans a wide variety of household surfaces, ideal for removing limescale/hard water stains. It has a non-scratch formula making it ideal for cleaning delicate surfaces, such as hobs and oven doors, ceramic and stainless steel sinks and baths, tiles, removing baked-on food and rust from cookware, etc.

See full description
Specifications for Bar Keepers Friend Power Cream Surface Cleaner 350ml KILBKFCREAM
  • MFR Part No.
    BKFCREAM
  • Type
    Bar Keepers Friendæ
  • Cleaner Type
    Bar Keepers Friend
  • Size
    350ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome