Bathroom Cleaner Spray White Jasmine & Basil 750ml

Order Code: ZT3141116S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Astonish Bathroom Cleaner Spray White Jasmine & Basil 750ml Our Bathroom Cleaner makes short work of cleaning the tub, but the rest of the bathroom too. It's tough on soap scum, watermarks and limescale, so you're left with a streak free shine. Ideally used on baths, washbasins, taps, glazed ceramic tiles and showerheads. Spray foam and leave for 2 minutes before wiping with a clean damp cloth or sponge. Rinse if necessary with clean water. For heavy limescale deposits repeat treatment as necessary.

See full description
Specifications for Bathroom Cleaner Spray White Jasmine & Basil 750ml
  • Capacity
    750ml
  • Product Type
    Bathroom Cleaners
  • Form
    Trigger Spray
  • Pack Quantity
    750ml
  • Applications
    Washroom Cleaner
  • Type
    Cleaning Fluids

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome