BIO-RUST F Rust Remover, 20 L Canister, pH-neutral

Order Code: ZT2703445S

£399.99 Inc VAT (20%)


Description

BIO-RUST F rust remover, 20 l canister, pH-neutral. Product type = rust removers. Suitable for cleaning steel, stainless steel and iron components. Environmentally friendly and user friendly, as handling, storage and disposal are non-hazardous. Does not damage material, as pH-neutral, no VOCs and non-hazardous. Can be used automatically and manually. Rust remover for use in immersion processes (e.g. in a CLEAN BOX) and ultrasonic devices. BIO-RUST F quickly and effectively removes rust and lead contamination from metal in a pH-neutral range. The water-based cleaner and rust remover is environmentally friendly and user friendly because it contains no VOCs and is non-hazardous. This makes it safe to handle, store and dispose of. BIO-RUST F is low foaming and is therefore suitable for universal use (in immersion baths and machines) - Removes rust, rust film and lead contamination - No halogens, tarnish protection

See full description
Specifications for BIO-RUST F Rust Remover, 20 L Canister, pH-neutral
  • Product Type
    Rust Removers
  • Volume
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome