0
1

Blue Crystal Food Grade Glass & Surf Cleaner 750ml

Order Code: ZT1029525X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.075%
10 - 19£7.6410%
20 +£7.2215%


Description

A multipurpose superior glass cleaner and hard surface cleaner formulated to remove a wide range of general soiling and sugar residue from a range of surfaces without leaving any smears, streaks or grime. Particularly developed for use in the food industry, the product holds A1 approval from InS for use in all food handling, manufacture and storage locations.
Size: 750ml

See full description
Specifications for Blue Crystal Food Grade Glass & Surf Cleaner 750ml
  • Standards Met
    Food Grade A1
  • Applications
    Glass
  • Container Type
    Spray
  • Type
    Window Cleaner
    Multi-Purpose Cleaner
  • MFR Part No.
    32878-AA
  • Size
    750ml
  • Fragrance
    Unfragranced
  • Product Type
    Glass Cleaner
  • Concentration
    Ready To Use
  • Product Format
    Liquid
  • For Use On
    Hard Surfaces
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome