CIF Cream Cleaner Lemon Multi-Surface 500ml 1005046

Order Code: ZT1256371P

£3.39 Inc VAT (20%)


Description

CIF Cream Cleaner Lemon Multi-Surface 500ml 1005046 New Cif Cream Lemon with its citrus fresh scent is packed with millions of natural microcrystals derived from limestone. The ëmicrocrystalsí in our Cif cream are microparticles made from a naturally occurring mineral and are not linked to the plastic microbeads that have the potential to contribute to microplastic marine litter. There are no microplastics in any of our Cif products.

The formulation is better than ever providing 100% tough dirt removal and 100% shine on countless surfaces. And now thanks to its new texture it requires less rinsing. You will only need a tiny squirt to completely remove all kinds of dirt, even those that seem impossible to clean such as encrusted grease, grimy mud on trainers or dirty marks from walls. Cleaning with CIF Cream has never been this easy.

See full description
Specifications for CIF Cream Cleaner Lemon Multi-Surface 500ml 1005046
  • MFR Part No.
    78131CP
  • Type
    Cleaning Fluids
  • Applications
    Kitchen Cleaner
  • Pack Quantity
    1
  • Form
    Bottle
  • Fragrance
    Lemon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome