Clover Cleanit Interior Cleaner 2 x 5 Litre

Order Code: ZT2429778S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

A surface safe multi-surface cleaner, which cleans, freshens and enhances all hard surfaces without leaving a residue. A viscous, blue liquid with a fresh fragrance and a controlled foam level for easy application. Cleanit is ideal for the daily cleaning of general interior surfaces such as desks, chairs, windows, doors, etc. Suitable for use on wood, glass, plastic, aluminium, stainless steel and other water washable surfaces

See full description
Specifications for Clover Cleanit Interior Cleaner 2 x 5 Litre
  • Size
    5L
  • Product Type
    Multi-Purpose Cleaners
  • Applications
    Hard surfaces
  • Fragrance
    Fresh
  • Form
    Liquid
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome