Clover Foam Cleaner Bactericidal RTU 6 x 750ml

Order Code: ZT2426408S

£26.99 Inc VAT (20%)


Description

Clover Bactericidal Foaming Cleaner is ready-to-use, spray on cleaner and degreaser, which will kill Salmonella, Listeria and other bacteria
Foam Cleaner is an odourless cleaner and sanitiser that will cope with a high level of soiling.
Suitable for use on all water washable surfaces, the trigger spray application makes it easy to use and essential for sanitising awkward areas.
Recommended for use in food hygiene areas to clean equipment; fridges and fridge seals, display cabinets, sneeze screens and chill areas.
Price based on case of 6 x 750ml **please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**

See full description
Specifications for Clover Foam Cleaner Bactericidal RTU 6 x 750ml
  • Colour
    Cleaner
  • Size
    750ml
  • Material
    Multi Surface
  • Product Type
    Kitchen Sanitiser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome